Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in a Different Size

Cal-Mil 1280-3 Iron 3 Tier Display with Round Nose Bins 17-1/2"W x 16-1/2"D x 25"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1280-3 Iron 3 Tier Display with Round Nose Bins 17-1/2"W x 16-1/2"D x 25"H

Item #: WBB1523177

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 507.00
Product Information
Customer Review
Product Q&A
These iron displays are a great way to attract your customers to your baked goods and breads. Featuring both 2 and 3 tiers with round bins, it draws customers in with its modern and unique display. Product Features: Bins Included, Bins Removable for Cleaning, Hinged Door Lifts Upward for Easy Access.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1280-3
    • DESCRIPTIONDisplay Case - 3 Tier
    • WIDTH INCHES17-1/2
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES25
    • COLORBlack
    • MATERIAL****Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!