Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1284-60 Bamboo Cupcake Display 24"W x 24"D x 14-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Cal-Mil 1284-60 Bamboo Cupcake Display 24"W x 24"D x 14-1/2"H

Item #: WBB1523318

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 250.95
Product Information
Customer Review
Product Q&A
Showcase your cupcakes on this bamboo tiered base with clear shelves. Featuring an easy assembly, this bamboo display is a green alternative to your original tiered cupcake display. This item is guaranteed to catch the eyes of your customers and enhance your food presentation. Product Features: Eco Friendly Product, BPA Free, Dimensions: 24W x 24D x 14-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1284-60
    • DESCRIPTIONCupcake Display
    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES14-1/2
    • COLORNatural
    • MATERIAL****Bamboo
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!