Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1337-60 Bamboo 2 Drawer Bread Bin 14"W x 13-1/2"D x 5-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1337-60 Bamboo 2 Drawer Bread Bin 14"W x 13-1/2"D x 5-3/4"H

Item #: WBB1523025

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 313.95
Product Information
Customer Review
Product Q&A
This minimalistic bread bin boasts of two separate drawers in addition to stunning bamboo work. With the ability to stack, these bins are great for saving space. Product Features: Eco Friendly Stackable Dimensions: 14W x 13-1/2D x 5-3/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1337-60
    • DESCRIPTIONBamboo Bread Bin
    • WIDTH INCHES14
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES5-3/4
    • COLORNatural
    • MATERIAL****Bamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!