Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1339-60 Bamboo Tray 16"W x 11"D x 2"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 1339-60 Bamboo Tray 16"W x 11"D x 2"H

Item #: WBB1522797

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
This bamboo tray is great for displaying muffins or other pastries. When all pieces of this item are purchased and put together, the food being presented looks stylish and tropical. Product Features: All Pieces Sold Separately. Adds Boldness To Any Food Presentation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1339-60
    • DESCRIPTIONBamboo Tray
    • WIDTH INCHES16
    • DEPTH INCHES11
    • HEIGHT INCHES2
    • COLORNatural
    • MATERIAL****Bamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!