Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1471 Eco Modern Merchandiser Frame 21"W x 13"D x 8"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1471 Eco Modern Merchandiser Frame 21"W x 13"D x 8"H

Item #: WBB1523350

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Customer Review
Product Q&A
Cal-Mil Eco Modern Merchandiser Frame

When it comes to catering and buffet service, we've got you covered. This merchandiser frame can be used to hold many items including the 3 drawer bread box and bin with cover when displaying your foods for your buffets. It's BPA free

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1471
    • DESCRIPTIONMerchandiser Frame
    • WIDTH INCHES21
    • DEPTH INCHES13
    • HEIGHT INCHES8
    • COLORWoodgrain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!