Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1480 2 Drawer Bread Box 12"W x 12"D x 6"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1480 2 Drawer Bread Box 12"W x 12"D x 6"H

Item #: WBB1523345

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Designed to accompany the eco modern bread case, this two drawer bread box is made of acrylic to clearly showcase your baked goods and breads.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1480
    • DESCRIPTIONBread Box
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES6
    • COLORNatural
    • NUMBER OF DRAWERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!