Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1501-13 Glacier Display Case 16"W x 12"D x 19"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 1501-13 Glacier Display Case 16"W x 12"D x 19"H

Item #: WBB1522865

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 399.95
Product Information
Customer Review
Product Q&A
This Aqua display case features front or rear door, making it ideal for both self-service stations at your bakery, hotel, or breakfast buffet, or attendant-manned serving lines at your restaurant. Its appealing glass green acrylic and modern wire frame will draw customers attention to your freshly baked doughnuts, pastries, scones, fruit tarts, or dinner rolls. With the trays, it is allowing you to create multi-level serving and display platforms.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1501-13
    • DESCRIPTIONDisplay Case - Glacier
    • WIDTH INCHES16
    • DEPTH INCHES12
    • HEIGHT INCHES19
    • COLORBlack
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed