Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1574-S-13 Soho Display Case Self-Serve 17-1/4"W x 12-3/4"D x 20-3/4"H Black

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Cal-Mil 1574-S-13 Soho Display Case Self-Serve 17-1/4"W x 12-3/4"D x 20-3/4"H Black

Item #: WBB1522582

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 342.95
Product Information
Customer Review
Product Q&A
This self serve display case is made with three tiers for maximum product display. With the ability to remove them at any point it is simple to not only customize the display, but also to clean. This product is great for any buffet, restaurant, or food supply company. Product Features: Made of Green Glass, Acrylic, Dual Opening Doors, Includes Three Trays.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1574-S-13
    • DESCRIPTIONSelf-Serve Display Case
    • WIDTH INCHES17-1/4
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES20-3/4
    • COLORBlack
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!