Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1586-13 Soho Bread Case 14"W x 13"D x 14-1/8"H Black

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1586-13 Soho Bread Case 14"W x 13"D x 14-1/8"H Black

Item #: WBB1523045

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 202.95
Product Information
Customer Review
Product Q&A
This bread case is great for displaying bread at any buffet, banquet, or food service event. The four compartments make it easy to display a variety of breads while keeping organized and stylish. Product Features: BPA Free Bins removable for cleaning. Drawers easy for self-serving. Dimensions: 14W x 13D x 14-1/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1586-13
    • DESCRIPTIONSoho Bread Case
    • WIDTH INCHES14
    • DEPTH INCHES13
    • HEIGHT INCHES14-1/8
    • COLORBlack
    • NUMBER OF DRAWERS4
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!