Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 1614-55 Squared Bread Case 7"W x 12"D x 20"H Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1614-55 Squared Bread Case 7"W x 12"D x 20"H Stainless Steel

Item #: WBB1523057

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 234.95
Product Information
Customer Review
Product Q&A
This three tiered bread case is a perfect product for displaying bread at any buffet, banquet, or food service event. The three compartments make it easy to display a variety of breads while looking stylish and staying organized. With the clear acrylic and modern twist of the "squared" style, this case is a perfect addition to any buffet. Product Features: BPA Free Bins removable for easy cleaning. Self-Serve door for easy serving. Dimensions: 7W x 12D x 20H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1614-55
    • DESCRIPTIONSquared Bread Case
    • WIDTH INCHES7
    • DEPTH INCHES12
    • HEIGHT INCHES20
    • COLORStainless Steel
    • NUMBER OF DRAWERS3
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!