Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1621-55 Squared Bakery Display Case 15"W x 13"D x 19"H Silver

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Cal-Mil 1621-55 Squared Bakery Display Case 15"W x 13"D x 19"H Silver

Item #: WBB1522561

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 375.95
Product Information
Customer Review
Product Q&A
Looking for a modern twist on a bakery display case? You've found it. With small amounts of modern flare, this case is sure to add life into any environment. Product Features: Acrylic Body and Stainless Steel Frame ,Dual Doors, 3 Tier System, Includes 3 Trays.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1621-55
    • DESCRIPTIONSquared Self Serve Bakery Display Case
    • WIDTH INCHES15
    • DEPTH INCHES13
    • HEIGHT INCHES19
    • COLORSilver
    • MATERIAL****Acrylic Body and Stainless Steel Frame
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!