Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1708-1014 Curved Iron Display Case 16"W x 15"D x 17-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Cal-Mil 1708-1014 Curved Iron Display Case 16"W x 15"D x 17-1/4"H

Item #: WBB1522756

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 348.95
Product Information
Customer Review
Product Q&A
This self serve bakery display case features a Iron frame that will complement any bakery, coffee shop, or market. With its curved front with 3 doors, this bakery display case is also ideal for self service stations at your cafeteria or hotel breakfast bar. If you are looking for a way to dress up your baked goods, you cannot go wrong with this case. It will sure attract your customers and guests. Product Features: Triple Door Capability, Includes 3 Clear Trays, Trays removable for cleaning, BPA Free.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1708-1014
    • DESCRIPTIONDisplay Case - Classic
    • WIDTH INCHES16
    • DEPTH INCHES15
    • HEIGHT INCHES17-1/4
    • COLORBlack
    • MATERIAL****Iron
    • NUMBER OF TRAYS3
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed