discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1708-1318 Curved Iron Display Case 18"W x 16"D x 21"H

Cal-Mil 1708-1318 Curved Iron Display Case 18"W x 16"D x 21"H

Item #: WBB1522529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $426.95

Quantity

Popular item in this category

Cal-Mil 1708-1014 Curved Iron Display Case 16"W x 15"D x 17-1/4"H

Usually ships in 26 to 29 days

Not Yet Rated

$376.95

Customers Also Viewed

This self serve bakery display case features a Iron frame that will complement any bakery, coffee shop, or market. With its curved front with 3 doors, this bakery display case is also ideal for self service stations at your cafeteria or hotel breakfast bar. If you are looking for a way to dress up your baked goods, you cannot go wrong with this case. It will sure attract your customers and guests. Product Features: Triple Door Capability, Includes 3 Clear Trays, Trays removable for cleaning, BPA Free.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1708-1318
  • DESCRIPTIONDisplay Case - Classic
  • WIDTH INCHES18
  • DEPTH INCHES16
  • HEIGHT INCHES21
  • COLORBlack
  • CONSTRUCTIONIron
  • BPA FREEYes
  • NUMBER OF TRAYS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1708-1318 Curved Iron Display Case 18"W x 16"D x 21"H

Cal-Mil 1708-1318 Curved Iron Display Case 18"W x 16"D x 21"H

Item #: WBB1522529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top