Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1720-4 Iron Bread Case 13"W x 12-1/2"D x 13"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1720-4 Iron Bread Case 13"W x 12-1/2"D x 13"H

Item #: WBB1523048

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 199.95
Product Information
Customer Review
Product Q&A
Showcase freshly baked bread, pastries, bagels or any baked goods with this beautifully made bread case. It features an iron frame and acrylic drawers and door for easy access while organizing and displaying your goods. This case will complement any bakery, cafe, restaurant, or food service area and is sure to catch the eye of your guests. With wonderfully made goods displayed in a stylish and modern case, you cannot go wrong. Product Features: Main door with handle, 4 Drawers. Drawers Removable for Cleaning. Dimensions: 13W x 12-1/2D x 13H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1720-4
    • DESCRIPTIONIron Bread Case
    • WIDTH INCHES13
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES13
    • COLORBlack
    • MATERIAL****Iron
    • NUMBER OF DRAWERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed