Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1735-1014 Iron Display Case 16"W x 15"D x 17-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Cal-Mil 1735-1014 Iron Display Case 16"W x 15"D x 17-1/2"H

Item #: WBB1522755

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 348.95
Product Information
Customer Review
Product Q&A
This Display case features a clear acrylic look with a black iron accent. It's front triple doors will go great in any bakery, coffee shop, breakfast setting or market, making it simple and easy to create a self-service area. You will have no problem proving that your pastries, breads, rolls, or desserts are the best around with a display case as sophisticated as your baking techniques. Product Features: Triple Door Capability Includes 3 Clear Trays, Trays removable for cleaning, BPA Free.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1735-1014
    • DESCRIPTIONDisplay Case - Self-Serve
    • WIDTH INCHES16
    • DEPTH INCHES15
    • HEIGHT INCHES17-1/2
    • COLORBlack
    • MATERIAL****Iron
    • NUMBER OF TRAYS3
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!