Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 241 Classic Display Case 13-1/2"W x 22"D x 21"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 241 Classic Display Case 13-1/2"W x 22"D x 21"H

Item #: WBB1522780

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 378.95
Product Information
Customer Review
Product Q&A
This three tier classic display case will show off your sweets, scones and petites in a stylish and organized manner. It features three acrylic food trays, easily accessible by serving attendants.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER241
    • DESCRIPTIONDisplay Case - Classic
    • WIDTH INCHES13-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES21
    • COLORClear
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed