Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 253 Aluminum Display Case 17-3/4"W x 18"D x 21-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 253 Aluminum Display Case 17-3/4"W x 18"D x 21-1/2"H

Item #: WBB1522860

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 365.95
Product Information
Customer Review
Product Q&A
This attendant-serve bakery display case features a sturdy aluminum frame that will complement any bakery, coffee shop, or market. If you are looking for a way to dress up your baked goods, you cannot go wrong with this case. It will sure attract your customers and guests.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER253
    • DESCRIPTIONDisplay Case
    • WIDTH INCHES17-3/4
    • DEPTH INCHES18
    • HEIGHT INCHES21-1/2
    • COLORSilver
    • MATERIAL****Aluminum
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!