Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 254 Classic Display Case 15"W x 13"D x 11"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 254 Classic Display Case 15"W x 13"D x 11"H

Item #: WBB1522681

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 183.95
Product Information
Customer Review
Product Q&A
This two tier classic display case will show off your sweets, scones and petite pastries in a stylish and organized manner. It features two acrylic food trays, easily accessible by attendants.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER254
    • DESCRIPTIONDisplay Case - Classic
    • WIDTH INCHES15
    • DEPTH INCHES13
    • HEIGHT INCHES11
    • COLORClear
    • NUMBER OF TRAYS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!