Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 257 Classic Display Case with 3 Trays 11"W x 15-1/2"D x 17"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 257 Classic Display Case with 3 Trays 11"W x 15-1/2"D x 17"H

Item #: WBB1522836

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 300.95
Product Information
Customer Review
Product Q&A
This bakery display will complement any bakery, coffee shop, or market. It features a straight front and a rear door making it convenient for the attendant to refill and serve items with ease.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER257
    • DESCRIPTIONDisplay Case - Classic
    • WIDTH INCHES11
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES17
    • COLORClear
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed