Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 272 Classic Food Bin 10"W x 10"D x 5-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Cal-Mil 272 Classic Food Bin 10"W x 10"D x 5-1/2"H

Item #: WBB1523176

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
These food bins are a great way to showcase your baked goods and freshly made breads. It is a perfect addition to any cafe, bakery, or food service area.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER272
    • DESCRIPTIONClassic Food Bin
    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES5-1/2
    • COLORClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!