discount codeFree shipping over 300

Applied at checkout

Cal-Mil 284-60 Bamboo Bakery Display Case 21"W x 16-1/4"D x 22-1/2"H

Cal-Mil 284-60 Bamboo Bakery Display Case 21"W x 16-1/4"D x 22-1/2"H

Item #: WBB1522640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $753.00

Quantity

Popular item in this category

Customers Also Viewed

This unique display case boasts of brightness. The beautiful bamboo work draws out the beauty in any room. The durable bamboo frame includes acrylic double doors as well as acrylic trays. Product Features: Eco Friendly, Acrylic Double Doors, Dimensions: 21W x 16-1/4D x 22-1/2H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER284-60
  • DESCRIPTIONDisplay Case
  • WIDTH INCHES21
  • DEPTH INCHES16-1/4
  • HEIGHT INCHES22-1/2
  • COLORNatural
  • CONSTRUCTIONBamboo
  • NUMBER OF TRAYS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 284-60 Bamboo Bakery Display Case 21"W x 16-1/4"D x 22-1/2"H

Cal-Mil 284-60 Bamboo Bakery Display Case 21"W x 16-1/4"D x 22-1/2"H

Item #: WBB1522640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top