Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Copper

Cal-Mil 3020-55 Luxe Three Step Bread Case Display 19"W x 20"D x 19"H White and Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 3020-55 Luxe Three Step Bread Case Display 19"W x 20"D x 19"H White and Stainless Steel

Item #: WBB1523251

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 398.95
Product Information
Customer Review
Product Q&A
The offset tier of the Luxe Three Step Bread Case Display makes sure it is simple to see products that could otherwise be hidden in the deep, dark, back of the case. The sturdy acrylic ensures that food will stay where it is meant to be, inside the case.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3020-55
    • DESCRIPTIONLuxe Three Step Bread Case Display
    • WIDTH INCHES19
    • DEPTH INCHES20
    • HEIGHT INCHES19
    • COLORWhite and Stainless Steel
    • NUMBER OF DRAWERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!