Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 941 Classic Display Case-U-Build 13-1/2"W x 22"D x 21"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 941 Classic Display Case-U-Build 13-1/2"W x 22"D x 21"H

Item #: WBB1522892

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 342.95
Product Information
Customer Review
Product Q&A
This classic display case features a slant front with a rear door for full attendant service at your coffee shop, breakfast bar, or hotel. You build it, you save.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER941
    • DESCRIPTIONDisplay Case - Classic, U-Build
    • WIDTH INCHES13-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES21
    • COLORClear
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed