Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 945 Curved Top Bin 12-1/2"W x 12-1/2"D x 12-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Cal-Mil 945 Curved Top Bin 12-1/2"W x 12-1/2"D x 12-1/2"H

Item #: WBB1523277

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 253.95
Product Information
Customer Review
Product Q&A
Showcase your baked goods and freshly made breads with this unique and modern food bin. It features a rounded front lid with a stainless knob for easy accessibility. This item is great for displaying and serving your delicious treats to your guests and customers.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER945
    • DESCRIPTIONCurved Top Bin
    • WIDTH INCHES12-1/2
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES12-1/2
    • COLORClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!