Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 947 Classic Acrylic Food Bin 4-1/2"W x 12"D x 16-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Cal-Mil 947 Classic Acrylic Food Bin 4-1/2"W x 12"D x 16-1/2"H

Item #: WBB1523280

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Classic, large acrylic food bin. Perfect to hold large amounts of cereal, candy, toppings, & much more. A hinged lid with a magnetic strip which offers the convenient option of keeping the lid open for the duration of service, and closed when not in use. Top loading for convince.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER947
    • DESCRIPTIONClassic Food Bin
    • WIDTH INCHES4-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES16-1/2
    • COLORClear
    • MATERIAL****Acrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!