Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil GL252-43 Glacier Diamond Platter 11"W x 11"D x 1"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil GL252-43 Glacier Diamond Platter 11"W x 11"D x 1"H

Item #: WBB1522906

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
This glacier textured acrylic product is an essential in any restaurant, buffet, or food presentation. The clean edges make for a stunning visual, while the break resistant acrylic provides some grace if it is ever dropped. Product Features: Break Resistant, Slightly Raised Edges, Dimensions: 11W x 11D x 1H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERGL252-43
    • DESCRIPTIONPlatter - Glacier Diamond
    • WIDTH INCHES11
    • DEPTH INCHES11
    • HEIGHT INCHES1
    • COLORClear
    • MATERIAL****Acrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed