Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil P241 Classic Display Case 19"W x 16-1/2"D x 16"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil P241 Classic Display Case 19"W x 16-1/2"D x 16"H

Item #: WBB1522941

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 384.95
Product Information
Customer Review
Product Q&A
This Topper is for P241 and P241SS. Add this bin to your display case to create a more modern style and create more room for your bagels, donuts, pastries, and more. Product Features: Split Bin, BPA Free, Dimensions: 18-1/2W x 13D x 6H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERP241
    • DESCRIPTIONDisplay Case - Classic
    • WIDTH INCHES19
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES16
    • COLORClear
    • NUMBER OF TRAYS2
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed