Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil P254 Large 3 Tray Display Case 26-1/2"W x 22-1/2"D x 23-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil P254 Large 3 Tray Display Case 26-1/2"W x 22-1/2"D x 23-1/2"H

Item #: WBB1522669

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 838.00
Product Information
Customer Review
Product Q&A
This Display case will complement any bakery, coffee shop, breakfast setting or market. Along with the classy clear acrylic look, this case features dual front doors to create a simple and stylish self-service. This item is a great way to make any food service area look modern and organized. Product Features: Dual Front, Doors Includes, 3 Clear Trays (18"x 26"), Trays removable for easy cleaning. BPA Free. Dimensions: 26-1/2W x 22-1/2D x 23-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERP254
    • DESCRIPTIONDisplay Case
    • WIDTH INCHES26-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES23-1/2
    • COLORClear
    • NUMBER OF TRAYS3
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!