Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil P255-13 Iron Display Case 16"W x 16-1/2"D x 16-1/2"H Black

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil P255-13 Iron Display Case 16"W x 16-1/2"D x 16-1/2"H Black

Item #: WBB1522806

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 370.95
Product Information
Customer Review
Product Q&A
This attendant-serve bakery display case features beautiful clear body and a sturdy frame that will complement any bakery, coffee shop, or market. With it's rear access door, this case allows full service from the attendant. You are sure to attract guests to your bagels, donuts, pastries, or other hand foods with this eye-catching Euro designed metal trim case. Product Features: Rear door accessible for Attendants. Includes 3 Black Trays (10"x 14") Trays removable for cleaning. Dimensions: 16W x 16-1/2D x 16-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERP255-13
    • DESCRIPTIONDisplay Case
    • WIDTH INCHES16
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES16-1/2
    • COLORBlack
    • MATERIAL****Iron
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed