discount codeFree shipping over 300

Applied at checkout

Cal-Mil P255-48 Iron Display Case 16"W x 16-1/2"D x 16-1/2"H Brown

Cal-Mil P255-48 Iron Display Case 16"W x 16-1/2"D x 16-1/2"H Brown

Item #: WBB1522807

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $400.95

Quantity

Popular item in this category

Cal-Mil P255-13 Iron Display Case 16"W x 16-1/2"D x 16-1/2"H Black

Usually ships in 26 to 29 days

Not Yet Rated

$400.95

Customers Also Viewed

This attendant-serve bakery display case features beautiful clear body and a sturdy frame that will complement any bakery, coffee shop, or market. With it's rear access door, this case allows full service from the attendant. You are sure to attract guests to your bagels, donuts, pastries, or other hand foods with this eye-catching Euro designed metal trim case. Product Features: Rear door accessible for Attendants. Includes 3 Black Trays (10"x 14") Trays removable for cleaning. Dimensions: 16W x 16-1/2D x 16-1/2H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBERP255-48
  • DESCRIPTIONDisplay Case
  • WIDTH INCHES16
  • DEPTH INCHES16-1/2
  • HEIGHT INCHES16-1/2
  • COLORBrown
  • CONSTRUCTIONIron
  • NUMBER OF TRAYS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil P255-48 Iron Display Case 16"W x 16-1/2"D x 16-1/2"H Brown

Cal-Mil P255-48 Iron Display Case 16"W x 16-1/2"D x 16-1/2"H Brown

Item #: WBB1522807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top