Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil P255-52S Westport Euro Wood Trim Case 17"W x 17"D x 18"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil P255-52S Westport Euro Wood Trim Case 17"W x 17"D x 18"H

Item #: WBB1522808

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 576.00
Product Information
Customer Review
Product Q&A
This self serve bakery display case features a sturdy wood frame that will complement any bakery, coffee shop, or market. With its front lift and serve door, this bakery display case is also ideal for self service stations at your cafeteria or hotel breakfast bar. If you are looking for a way to dress up your baked goods, you cannot go wrong with this case. It will sure attract your customers and guests .Product Features: Front lift-to-serve door for easy self-service. Includes 3 Black Trays (10"x 14"), Trays removable for cleaning, Dimensions: 17W x 17D x 18H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERP255-52S
    • DESCRIPTIONWestport Euro Wood Trim Case
    • WIDTH INCHES17
    • DEPTH INCHES17
    • HEIGHT INCHES18
    • COLORDark Wood
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed