Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil P255-96 Midnight Euro Display Case 17"W x 17"D x 18"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil P255-96 Midnight Euro Display Case 17"W x 17"D x 18"H

Item #: WBB1522888

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 487.95
Product Information
Customer Review
Product Q&A
Showcase your warm and delicious bakery arrangements in this Midnight trimmed muffin case. This attractive case includes three black trays and also features a self-serve door. With it's clear design, it allows your guests and customers to clearly see the various kinds of muffins which makes it perfect for any cafe, bakery, or restaurant. Product Features: Three Black 10x14 Trays Included, BPA Free, Front Self Serve Door, Dimensions: 17W x 17D x 18H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERP255-96
    • DESCRIPTIONEuro Display Case
    • WIDTH INCHES17
    • DEPTH INCHES17
    • HEIGHT INCHES18
    • COLORBlack
    • MATERIAL****Midnight Bamboo
    • BPA FREEYes
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed