Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Cal-Mil PC300-39 3 Level Pastry Case 16"W x 23"D x 20"H Platinum

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil PC300-39 3 Level Pastry Case 16"W x 23"D x 20"H Platinum

Item #: WBB1522643

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 687.00
Product Information
Customer Review
Product Q&A
Three-level Strata Style Pastry Display Case offers a convenient and hygienic way of serving bagels, muffins, croissants etc. Welded, 3/8" solid steel bar frame & acrylic case can safely support accessories or our Bagel Bin. Product Features: Acrylic Pastry Case with front & back loading doors, Removable trays allow arranging pastries before sliding them into the pastry case, Dimensions: 16W x 23D x 20H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERPC300-39
    • DESCRIPTIONDisplay Case - 3 Tier
    • WIDTH INCHES16
    • DEPTH INCHES23
    • HEIGHT INCHES20
    • COLORPlatinum
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed