Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil PP1167 Round Porcelain Platter 12-3/4" Dia. - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil PP1167 Round Porcelain Platter 12-3/4" Dia. - Pkg Qty 3

Item #: WBB1522674

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 3

Price: $83.85
Product Information
Customer Review
Product Q&A
Make an impression on your guests, with the simple yet effective Round Porcelain Platter. The elegantly designed porcelain platter allows any presentation to be made into a black tie affair. Product Features: Dynamic White Finish, Dimensions: 12-3/4 Dia. x 1-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERPP1167
    • DESCRIPTIONRound Platter
    • HEIGHT INCHES1-1/2
    • COLORWhite
    • MATERIAL****Porcelain
    • DIAMETER INCHES12-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!