Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil PP151 Long Porcelain Platter 20"W x 5"D x 1"H - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil PP151 Long Porcelain Platter 20"W x 5"D x 1"H - Pkg Qty 4

Item #: WBB1522727

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$55.95 each

Sold in packages of 4

Price: $223.80
Product Information
Customer Review
Product Q&A
Restaurant quality porcelain platters provide you with a perfect surface to show off your culinary talents. With two different widths available, there are multiple options for you to present your displays in an appealing fashion. Product Features: Made of Elegant Porcelain.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERPP151
    • DESCRIPTIONPlatter - Long
    • WIDTH INCHES20
    • DEPTH INCHES5
    • HEIGHT INCHES1
    • COLORWhite
    • MATERIAL****Porcelain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!