discount codeFree shipping over 300

Applied at checkout

Cal-Mil PP551 Long Oval Porcelain Platter 24"W x 8"D x 1"H - Pkg Qty 3

Cal-Mil PP551 Long Oval Porcelain Platter 24"W x 8"D x 1"H - Pkg Qty 3

Item #: WBB1522729

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$81.95 ea.

Price: $245.85 / Pkg of 3

Quantity

Customers Also Viewed

Elongated plates can be good for breaking up the monotony of old displays and creating a new flare. The Long Oval Porcelain Platter does just that. With high quality porcelain, the platter boasts a smooth finish and brilliant white porcelain that is perfect for any food presentation. Product Features: Brilliant White Porcelain, Elongated Design, Dimensions: 19W x 13D x 1H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBERPP551
  • DESCRIPTIONPlatter - Long Oval
  • WIDTH INCHES24
  • DEPTH INCHES8
  • HEIGHT INCHES1
  • COLORWhite
  • CONSTRUCTIONPorcelain
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil PP551 Long Oval Porcelain Platter 24"W x 8"D x 1"H - Pkg Qty 3

Cal-Mil PP551 Long Oval Porcelain Platter 24"W x 8"D x 1"H - Pkg Qty 3

Item #: WBB1522729

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top