Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Display Case Acrylic, 21"L x 17-1/4"W x 12"H, Acrylic, APB-2112FD
See all 18 items in product family

Update International Display Case Acrylic, 21"L x 17-1/4"W x 12"H, Acrylic, APB-2112FD

Item #: WBB1229715

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Update International Display Case Acrylic, 21"L x 17-1/4"W x 12"H, Acrylic, APB-2112FD

Front self-serving doors. Features sturdy twin-hinged rear doors for easy access. Trays easily remove from the rear of unit for quick cleaning and restocking.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERAPB-2112FD
    • DESCRIPTIONDisplay Case
    • MATERIAL****Acrylic
    • DIMENSIONS21"L x 17-1/4"W x 12"H
    • THICKNESS6 mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!