Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geneva Lakeside Appetizer Cart w/ Two Oval Shelves & Top Serving Shelf, 70360
See all 8 items in product family

Geneva Lakeside Appetizer Cart w/ Two Oval Shelves & Top Serving Shelf, 70360

Item #: WBB437758

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,995.00 Save up to 48%
Price: $ 3,088.00
Product Information
Customer Review
Product Q&A
Geneva Lakeside Appetizer Cart w/ Two Oval Shelves & Top Serving Shelf, 70360

Whether as a solo performer or as the lead, this Geneva Signature Appetizer cart plays the role perfectly. With the popularity of tapas and starters as the main course, it's a real money maker. The top accommodates food pans in an infinite variety of size configurations. The acrylic top provides protection while showcasing what's inside. Plates and set ups ride securely on the bottom shelves which is a real convenience. The cut out handles finish off the contemporary design.

  • Cooling is supplied by utectic cooling pack.
  • Stainless steel cooling well dimensions are approx. 13-3/8" W x 31-3/8" L x 3-1/4" D
  • Acrylic roll top dome opens from both sides.
  • Clearance under the dome is approx. 9"
  • Clearance from top to middle shelf is approx. 8", from middle to bottom shelf is approx. 11".
  • Wooden serving shelf on top of dome
  • Wood veneer overlay with satin varnish finish.
  • Handles cut-out on each side of top shelf
  • Solid beech wood legs, stained and varnished.
  • Removable center shelf
  • Rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Product Specifications

    • BRANDGeneva Lakeside
    • TYPEAppetizer Cart
    • LENGTH INCHES43-3/8
    • WIDTH INCHES21-5/8
    • HEIGHT INCHES49-1/4
    • SHAPEOval
    • COLOR FINISHSpice
    • CONSTRUCTIONwood
    • CASTERS5" rubber, 2 w/brakes
    • RAILSYes
    • DISPLAY DOMEYes
    • COMPARTMENTSCooling Well
    • SHELVES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!