Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geneva Lakeside Appetizer Cart w/ Roll Top Dome Display & Top Shelf, 70160
See all 8 items in product family

Geneva Lakeside Appetizer Cart w/ Roll Top Dome Display & Top Shelf, 70160

Item #: WBB437760

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,026.00 Save up to 50%
Price: $ 3,513.00
Product Information
Customer Review
Product Q&A
Geneva Lakeside Appetizer Cart w/ Roll Top Dome Display & Top Shelf, 70160

Come on strong! If you want to sell appetizers, put them where your guests will see them by merchandising them in this classic cart. This is the perfect happy hour appetizer sales tool. The acrylic dome envelopes the stainless steel "self-serve" area. The open stainless basin holds a vast array of food pan configurations, so you aren't limited by space.

  • Cooling is supplied by utectic cooling pack.
  • Stainless steel cooling well dimensions are approx. 13-3/8" W x 31-3/8" L x 3-1/4" D.
  • Acrylic roll top dome opens from both sides.
  • Clearance under the dome is approx. 9".
  • Wood veneer overlay with satin varnish finish.
  • Handles cut-out on each side of top shelf.
  • Solid beech wood legs, stained and varnished.
  • Pull-out serving shelf.
  • Rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Product Specifications

    • BRANDGeneva Lakeside
    • TYPEAppetizer Cart
    • LENGTH INCHES43
    • WIDTH INCHES21-5/8
    • HEIGHT INCHES43-3/8
    • SHAPEOval
    • COLOR FINISHBordeaux
    • CONSTRUCTIONwood
    • SHELVES3
    • CASTERS5" rubber, 2 w/brakes
    • COMPARTMENTSCooling Well
    • RAILSYes
    • DISPLAY DOMEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!