Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04
See all 10 items in product family

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04

Item #: WBB437753

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,877.00 Save up to 48%
Price: $ 1,482.00
Product Information
Customer Review
Product Q&A
Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-RedMaple

Open 5-Shelf design, with rounded oval shelves. Lake-Glide Casters: 4"- All swivel.

Product Specifications

    • BRANDGeneva Lakeside
    • TYPEDessert Cart
    • LENGTH INCHES50
    • WIDTH INCHES24
    • HEIGHT INCHES57
    • SHAPEOval
    • COLOR FINISHRed Maple
    • CONSTRUCTIONWood Laminate
    • CASTERS4" no mark swivel
    • RAILSNo
    • SHELVES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!