Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chill-It® Notched Lid

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Chill-It® Notched Lid

Item #: WBB378702

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
Chill-It® Crocks and Lids

Chill–It® Crocks and Lids are ideal for cold–holding condiments, dressings or salad greens. Chill–It® Crocks and Lids are perfect for use at condiment bars, snack bars in amusement parks and athletic events, festival food locations and catered events.
  • Designed with a tapered inside bottom enabling pumps to easily extract all of the condiment contents – substantially reducing waste.
  • Flanged edge makes for easy insertion into counter tops and condiment centers.
  • Crocks hold 2 quarts of condiments, dressings or salad greens.
  • Lids are available in standard, notched or with top hole for pump.
  • Crocks and Lids are NSF Listed and dishwasher safe.
  • Economy Disposable Pump offers 1–ounce portion control dispensing for ketchup, mustard, mayonnaise and sauces. Perfect for one–time use.
  • Ultra Pump is durable, long lasting and has a fixed nozzle. Dispenses controlled 1–ounce portions of condiments, sauces, and dressings.
  • Mega Pump is 1–ounce portion controlled and perfect for dispensing salsa, tartar sauce and salad dressing.
  • Product Specifications

      • BRANDSan Jamar®
      • MANUFACTURERS PART NUMBERCI7016NL
      • TYPELid

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!