Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Condiment Pump Boxes, for #10 Jar or Can

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Condiment Pump Boxes, for #10 Jar or Can

Item #: WBB378662

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Condiment Pump Boxes

Condiment Pump Boxes easily accommodate a 1 gallon (4 liter) jar or #10 can or jar of condiments or toppings. EZ–Chill® Pump Boxes include ice liners and EZ–Chill® Packs for keeping chilled condiments cool for longer periods of time.
  • Ideal for high traffic environments.
  • Label packets included for easy identification of condiments.
  • Ice liner is constructed of food–grade material allowing direct pour of condiments.
  • Product Specifications

      • BRANDSan Jamar®
      • MANUFACTURERS PART NUMBERP9810
      • TYPEPump Box
      • WIDTH INCHES7
      • DEPTH INCHES7.13
      • HEIGHT INCHES14-1/2

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed