discount codeFree shipping over 300

Applied at checkout

Carlisle 034301 - Poly-Tuf™ Crock W/Lid 1.5 Qt., Brown - Pkg Qty 6

Carlisle 034301 - Poly-Tuf™ Crock W/Lid 1.5 Qt., Brown - Pkg Qty 6

Item #: WBB632639

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.70 ea.

Price: $52.20 / Pkg of 6

Quantity

Popular item in this category

Carlisle 034303 - Poly-Tuf™ Crock W/Lid 1.5 Qt., Black - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$52.20

Customers Also Viewed

Poly-Tuf™ Crock w/Lid 1.5 Qt. - Brown

Features:

  • NSF Listed; dishwasher safe
  • Translucent snap-on lids included
  • Resilient polypropylene is the economical choice
  • Optimum wall design gives greater break-resistance
  • Glossy-finish crocks; resist chipping and cracking
  • 32° to 180° F temperature range
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER34301
  • DESCRIPTIONCrock With Lid
  • COLORBrown
  • CONSTRUCTIONPolypropylene (PPY)
  • NSFYes
  • TRADEMARKPoly-Tuf™
  • PACKAGE QUANTITY6
  • CAPACITY1.5 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 034301 - Poly-Tuf™ Crock W/Lid 1.5 Qt., Brown - Pkg Qty 6

Carlisle 034301 - Poly-Tuf™ Crock W/Lid 1.5 Qt., Brown - Pkg Qty 6

Item #: WBB632639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top