Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pump & Condiment Tray Centers, 2 Pumps & 4 Inserts

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Pump & Condiment Tray Centers, 2 Pumps & 4 Inserts

Item #: WBB378663

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 419.95
Product Information
Customer Review
Product Q&A
Pump & Condiment Tray Centers

Pump and Condiment Tray Centers are perfect for high volume applications. EZ–Chill® Pump Boxes feature ice liners and EZ–Chill® Packs for keeping condiments or toppings chilled.

  • Trays feature individual notched lids that will accommodate spoons while keeping condiments covered and protected from contaminants.
  • Spoons are included for easy accessibility to condiments.
  • Label packet is included for easy identification of condiments.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERP9825
    • TYPEOn-Counter Condiment Center
    • DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed