Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Service Condiment Centers, 2 Pumps & 2 Inserts

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Self-Service Condiment Centers, 2 Pumps & 2 Inserts

Item #: WBB378637

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 371.95
Product Information
Customer Review
Product Q&A
Self-Service Condiment Centers

Self–Service Condiment Centers provide a cost–effective alternative to expensive condiment packets and are perfect for high volume applications.

  • Trays feature individual notched lids that will accommodate spoons while keeping condiments covered and protected from contaminants.
  • Ultra Pumps will dispense a variety of sauces, dressings and toppings.
  • Spoons are included for easy accessibility to condiments.
  • Label packet is included for easy identification of condiments.
  • 2 1/2qt black jars offer an upscale look to the attractive stainless steel design.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERP9725
    • TYPEOn-Counter Condiment Center
    • WIDTH INCHES16-3/4
    • DEPTH INCHES12-1/8
    • HEIGHT INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed