Server Hot Topping Warmer w/Pump - 82060
See all 12 items in product family

Server Hot Topping Warmer w/Pump - 82060

Item #: WB242764

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 309.95
Product Information
Customer Review
Product Q&A
Accessories
Server Hot Topping Warmer w/ Pump

This Hot Topping Warmer is a water bath warmer that is thermostatically controlled to hold products at serving temperature. It's constructed of stainless steel for durability and includes a pump. To eliminate burning or scorching, this unit features a precalibrated thermostat that senses the food temperature and turns a 500 watt heating element on or off as needed. This model dispenses from a #10 can (of topping) or 3 quart (2.8 L) stainless steel jar (#242813) (not included).

This unit features a stainless steel pump with captures valve balls to eliminate loss and a water fill line to eliminate overflow accidents.



Product Specifications

    • BRANDServer Products
    • MANUFACTURERS PART NUMBER29208
    • DESCRIPTIONHot Topping Warmer w/Pump
    • TYPEFudge Server w/Pump
    • WIDTH INCHES7-3/4
    • DEPTH INCHES13-1/16
    • HEIGHT INCHES15-3/8
    • COLORStainless Steel
    • AMPS4.2
    • VOLTAGE120
    • WATTAGE500
    • MATERIAL****Includes Pump
    • CAPACITY QUARTS3
    • DISPENSES(1) #10 Can
    • WEIGHT LBS9
    • LIMITED WARRANTY2-Year Parts & Labor
    • APPROVALS OR CERTIFICATIONSNSF, UL

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great warmer, but buy accessories

Your review: The server works great! It's much more complicated than it looks to assemble and disassemble. Buy the stainless steel server to hold your fudge. I found that placing the hot fudge in its original can began to rust and corrode the inside of the dispenser after only two days.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!