Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ACF125 - Card Holder, 1-1/8", Square, Frosted White
See all 17 items in product family

American Metalcraft ACF125 - Card Holder, 1-1/8", Square, Frosted White

Item #: WBB551224

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 28 ($94.36)

Price: $3.37
Product Information
Customer Review
Product Q&A
Card Holder, 1-1/8", Square, Frosted White

Acrylic Cube Card holders Just 1" square, these tiny card holders do the job while using minimal table space. Frosted White 1-1/8" Square

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERACF125
    • LENGTH INCHES1-1/8
    • WIDTH INCHES1-1/8
    • HEIGHT INCHES1-1/8
    • COLORFrosted
    • CONSTRUCTIONAcrylic
    • STYLESquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!