Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft DXCH1 - Card Holder, 2 x 2 x 3/4, Slim Slit For Card Fit
See all 17 items in product family

American Metalcraft DXCH1 - Card Holder, 2 x 2 x 3/4, Slim Slit For Card Fit

Item #: WBB551408

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($88.20)

Price: $9.80
Product Information
Customer Review
Product Q&A
Card Holder, 2X2X3/4, Slim Slit For Card Fit

Short stainless steel card holder, Smooth satin finish with a slim slit make this the coolest card holder you'll ever see. Pair this with some of our stainless steel Salt & Pepper Shakers. 2" x 2" x 3/4" H (5.1 x 5.1 x 1.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERDXCH1
    • LENGTH INCHES2
    • WIDTH INCHES2
    • HEIGHT INCHES3/4
    • COLORStainless
    • CONSTRUCTIONS/S
    • STYLESlim Slit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!