Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1510-46-96 Midnight U-Frame Tabletop Cardholder 4"W x 1-1/2"D x 6"H - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Cal-Mil 1510-46-96 Midnight U-Frame Tabletop Cardholder 4"W x 1-1/2"D x 6"H - Pkg Qty 6

Item #: WBB1522929

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.75 each

Sold in packages of 6

Price: $94.50
Product Information
Customer Review
Product Q&A
Elegantly display your menus or specials cards with these U-Frame table top cardholders that feature a dark midnight design. These cardholders are stylish and modern and will complement any restaurant, buffet, or catered event. Product Features: Eco Friendly.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1510-46-96
    • DESCRIPTIONU-Frame Tabletop Cardholder
    • WIDTH INCHES4
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • CONSTRUCTIONMidnight Bamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed