Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black and Silver

Cal-Mil 273-11 Engraved "Reserved" Sign 5"W x 3"H Gold With Black Letters - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Cal-Mil 273-11 Engraved "Reserved" Sign 5"W x 3"H Gold With Black Letters - Pkg Qty 12

Item #: WBB1522850

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 12

Price: $129.00
Product Information
Customer Review
Product Q&A
Engraved "Reserved" signs. Features attractive cursive design engraved onto both sides of the sign. A border draws further attention to point guests in the right direction. Each sign measures 5"W x 3"H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER273-11
    • DESCRIPTIONReserved Sign
    • WIDTH INCHES5
    • DEPTH INCHES1
    • HEIGHT INCHES3
    • COLOR FINISHGold With Black Letters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!